Specifications
Dimensions
- Bore Diameter3.2500 in
- Stroke18.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Options IncludedHigh Temperature
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)