Overview
Mfr description
NCA1B400-0050-XB5 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke.5 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data