Motion
NCA1B400-0300-XC35

SMC CORP OF AMERICA
NCA1B400-0300-XC35

Tie Rod Air Cylinder - 4.0000 in Bore, 3.0000 in Stroke, Cushion Both Ends
MI ITEM #10236338
MFR #NCA1B400-0300-XC35
Price$285.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B400-0300-XC35

Tie Rod Air Cylinder - 4.0000 in Bore, 3.0000 in Stroke, Cushion Both Ends
MI ITEM #10236338
MFR #NCA1B400-0300-XC35

Mfr description
NCA1B400-0300-XC35 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.36/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Stroke
    3.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    With Coil Scraper
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)