Overview
Mfr description
NCA1B400-0600N-XB6 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter4.0000 in
- Stroke6.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedHigh Temperature
- Auto-SwitchStandard
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data