Overview
Mfr description
NCA1B400-0600N-XC6 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke6 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod
- Auto-SwitchStandard
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data