Specifications
Dimensions
- Bore Diameter4.0000 in
- Stroke7.5
Details
- Installation Instructions
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)