Specifications
Dimensions
- Bore Diameter4.0000 in
- Stroke12.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeNon-Cushioned
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1B400-1200N TIE ROD CYLINDER