Overview
Mfr description
NCA1B400-2400A-XC9 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke24 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedAdjustable Stroke Return
- Auto-SwitchStandard
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data