Overview
Mfr description
NCA1B400-3000-XB6 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke30 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedHigh Temperature
- Auto-SwitchStandard
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data