Specifications
Dimensions
- Stroke12 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Mounting TypeBasic
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1B600-1200 TIE ROD CYLINDER