Specifications
Dimensions
- Bore Diameter6.0000 in
- Stroke14.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMX0 Basic
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1B600-1400 TIE ROD CYLINDER