Overview
Mfr description
NCA1BB800-1400 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter8.0000 in
- Stroke14.0000 in
- SeriesNCA1
- Mounting TypeMX2 Tie Rod Extended (Head End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data