Overview
Mfr description
NCA1C400-0200-XB6 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchStandard
- Cushion TypeCushion Both Ends
- Mounting TypeSingle Detachable Rear Clevis
- Options IncludedHigh Temperature
- SeriesNCA1
- Stroke2 in
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data