Specifications
Dimensions
- Bore Diameter4.0000 in
- Stroke36.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMP4 Single Detachable Rear Clevis
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1C400-3600-X142US TIE ROD CYLINDER