Overview
Mfr description
NCA1D250-0450-XB5 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchStandard
- Cushion TypeCushion Both Ends
- Mounting TypeDouble Detachable Rear Clevis
- Options IncludedOversized Rod
- SeriesNCA1
- Stroke4.5 in
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data