Motion
NCA1D325-0150N

SMC CORP OF AMERICA
NCA1D325-0150N

Tie Rod Air Cylinder - 3.2500 in Bore, 1.5000 in Stroke, Non-Cushioned
Mi Item #10238124
MFR #NCA1D325-0150N
Price$238.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D325-0150N

Tie Rod Air Cylinder - 3.2500 in Bore, 1.5000 in Stroke, Non-Cushioned
Mi Item #10238124
MFR #NCA1D325-0150N

Mfr description
NCA1D325-0150N TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.60/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Stroke
    1.5000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Detachable Rear Clevis
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)