Overview
Mfr description
NCA1F250-2800N-XB5 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.5000 in
- Stroke28.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeFront Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data