Motion
NCA1F400-1200-XC6

SMC CORP OF AMERICA
NCA1F400-1200-XC6

Tie Rod Air Cylinder - 4.0000 in Bore, 12.0000 in Stroke, Cushion Both Ends
MI ITEM #10239305
MFR #NCA1F400-1200-XC6
Price$344.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F400-1200-XC6

Tie Rod Air Cylinder - 4.0000 in Bore, 12.0000 in Stroke, Cushion Both Ends
MI ITEM #10239305
MFR #NCA1F400-1200-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.55/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Stroke
    12.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Options Included
    Stainless Steel Piston Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1F400-1200-XC6 TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought