Motion
NCA1F500-1200

SMC CORP OF AMERICA
NCA1F500-1200

Tie Rod Air Cylinder - 5.0000 in Bore, 12.0000 in Stroke
Mi Item #10239393
MFR #NCA1F500-1200
Price$679.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F500-1200

Tie Rod Air Cylinder - 5.0000 in Bore, 12.0000 in Stroke
Mi Item #10239393
MFR #NCA1F500-1200

Mfr description
NCA1F500-1200 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.05/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Stroke
    12.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)