Specifications
Dimensions
- Bore Diameter5.0000 in
- Stroke18.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMF1 Front Flange
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1F500-1800N TIE ROD CYLINDER