Overview
Mfr description
NCA1G500-0400 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter5.0000 in
- Stroke4.0000 in
- SeriesNCA1
- Mounting TypeMF2 Rear Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data