Motion
NCA1G600-0500-XB5

SMC CORP OF AMERICA
NCA1G600-0500-XB5

Tie Rod Air Cylinder - 6.0000 in Bore, 5.0000 in Stroke
MI ITEM #10239807
MFR #NCA1G600-0500-XB5
Price$929.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1G600-0500-XB5

Tie Rod Air Cylinder - 6.0000 in Bore, 5.0000 in Stroke
MI ITEM #10239807
MFR #NCA1G600-0500-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$929.75/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    5.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF2 Rear Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1G600-0500-XB5 TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought