Overview
Mfr description
NCA1KB325-1800-X119US TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke18 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedNon-Rotating Oversize Rod
- Auto-SwitchStandard
- Number of Switches1
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data