Specifications
Dimensions
- Stroke14 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeRod End
- Mounting TypeFoot
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)