Motion
NCA1L200-0700N

SMC CORP OF AMERICA
NCA1L200-0700N

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10240351
MFR #NCA1L200-0700N
Price$135.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1L200-0700N

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10240351
MFR #NCA1L200-0700N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.60/each

Specifications

Dimensions

  • Stroke
    7 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Mounting Type
    Foot
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1L200-0700N TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought