Overview
Mfr description
NCA1L400-1000NA-XC8 TIE ROD CYLINDER
Specifications
- Bore Diameter4.0000 in
- Stroke10.0000 in
- SeriesNCA1
- Mounting TypeMS1 Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data