Overview
Mfr description
NCA1L400-5000 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke50 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data