Overview
Mfr description
NCA1R325-2800N TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke28 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeSide Tapped
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data