Motion
NCA1R600-1000

SMC CORP OF AMERICA
NCA1R600-1000

6.0000 in Bore, 10.0000 in Stroke
Mi Item #10241115
MFR #NCA1R600-1000
Price$829.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1R600-1000

6.0000 in Bore, 10.0000 in Stroke
Mi Item #10241115
MFR #NCA1R600-1000

Mfr description
NCA1R600-1000 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.65/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    10.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MS4 Side Tapped
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)