Specifications
Dimensions
- Bore Diameter6.0000 in
- Stroke10.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMS4 Side Tapped
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1R600-1000-XB5 TIE ROD CYLINDER