Motion
NCA1S325-3000

SMC CORP OF AMERICA
NCA1S325-3000

Tie Rod Air Cylinder - 3.2500 in Bore, 30.0000 in Stroke, Cushion Both Ends
MI ITEM #10241313
MFR #NCA1S325-3000
Price$377.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1S325-3000

Tie Rod Air Cylinder - 3.2500 in Bore, 30.0000 in Stroke, Cushion Both Ends
MI ITEM #10241313
MFR #NCA1S325-3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$377.25/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Stroke
    30.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Side Lug
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1S325-3000 TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought