Overview
Mfr description
NCA1S400-1000H TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter4.0000 in
- Stroke10 in
- Cushion TypeHead End
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeSide Lug
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data