Specifications
Dimensions
- Bore Diameter3.2500 in
- Stroke24.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMT4 Center Trunnion
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)