Overview
Mfr description
NCA1U200-0100N TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke1 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeRod Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data