Overview
Mfr description
NCA1U200-0300-XC35 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.0000 in
- Stroke3.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedWith Coil Scraper
- Auto-SwitchStandard
- Mounting TypeRod Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data