Overview
Mfr description
NCA1U325-2000N TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter3.2500 in
- Stroke20.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeRod Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data