Overview
Mfr description
NCA1WB150-0250 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke2.5 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data