Motion
NCA1WB250-1400

SMC CORP OF AMERICA
NCA1WB250-1400

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
Mi Item #10241941
MFR #NCA1WB250-1400
Price$219.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1WB250-1400

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
Mi Item #10241941
MFR #NCA1WB250-1400

Mfr description
NCA1WB250-1400 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.35/each

Specifications

Dimensions

  • Stroke
    14 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Basic
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)