Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke2.5000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFront Flange
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1WF150-0250 TIE ROD CYLINDER