Motion
NCA1X250-0300N-XB5

SMC CORP OF AMERICA
NCA1X250-0300N-XB5

Tie Rod Air Cylinder - 2.5000 in Bore, 3.0000 in Stroke, Non-Cushioned
MI ITEM #10242296
MFR #NCA1X250-0300N-XB5
Price$198.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X250-0300N-XB5

Tie Rod Air Cylinder - 2.5000 in Bore, 3.0000 in Stroke, Non-Cushioned
MI ITEM #10242296
MFR #NCA1X250-0300N-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.50/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    3.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Rear Clevis
  • Options Included
    Oversized Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1X250-0300N-XB5 TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought