Motion
NCA1X250-4000-X142US

SMC CORP OF AMERICA
NCA1X250-4000-X142US

2.5000 in Bore, 40.0000 in Stroke
Mi Item #10242376
MFR #NCA1X250-4000-X142US
Price$317.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X250-4000-X142US

2.5000 in Bore, 40.0000 in Stroke
Mi Item #10242376
MFR #NCA1X250-4000-X142US

Mfr description
NCA1X250-4000-X142US TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.20/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    40.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP1 Double Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)