Motion
NCDA1B150-0400A-A54L-XC8

SMC CORP OF AMERICA
NCDA1B150-0400A-A54L-XC8

NCDA1B150-0400A-A54L-XC8
MI ITEM #10244136
MFR #NCDA1B150-0400A-A54L-XC8
Price$253.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B150-0400A-A54L-XC8

NCDA1B150-0400A-A54L-XC8
MI ITEM #10244136
MFR #NCDA1B150-0400A-A54L-XC8

Mfr description
NCDA1B150-0400A-A54L-XC8 TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.75/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Reed/DC Volt <gt/>5<lt/>24/AC Volt <lt/>200/LED/With Auto Switch (Magnetic Piston)
  • Cushion Type
    Air Cushion Both Ends
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)