Motion
NCDA1B200-1600-A53L-XB5

SMC CORP OF AMERICA
NCDA1B200-1600-A53L-XB5

Tie Rod Air Cylinder - 2.0000 in Bore, 16 in Stroke, Cushion Both Ends
Mi Item #10245327
MFR #NCDA1B200-1600-A53L-XB5
Price$299.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B200-1600-A53L-XB5

Tie Rod Air Cylinder - 2.0000 in Bore, 16 in Stroke, Cushion Both Ends
Mi Item #10245327
MFR #NCDA1B200-1600-A53L-XB5

Mfr description
NCDA1B200-1600-A53L-XB5 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    16 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Options Included
    Oversized Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)