Motion
NCDA1B200-2000+2000-XC10

SMC CORP OF AMERICA
NCDA1B200-2000+2000-XC10

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10245377
MFR #NCDA1B200-2000+2000-XC10
List Price$386.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B200-2000+2000-XC10

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10245377
MFR #NCDA1B200-2000+2000-XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.45/each for your price

Overview

Mfr description
NCDA1B200-2000+2000-XC10 TIE ROD

Specifications

  • Country of Origin
    US
  • Stroke
    20 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Dual Operation/Double Rod
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text