Overview
Mfr description
NCDA1B200-2400H-XB5 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.0000 in
- Stroke24 in
- Cushion TypeHead End
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Mounting TypeBasic
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data