Specifications
Dimensions
- Stroke24 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Mounting TypeBasic
- Number of Switches1
- Options IncludedStainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1B200-2400-X130US TIE ROD CYLINDER