Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke30.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMX0 Basic
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1B200-3000-X142US TIE ROD CYLINDER