Specifications
Dimensions
- Stroke16 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Mounting TypeBasic
- Options IncludedAdjustable Stroke Return
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1B250-1600A-XC9 TIE ROD CYLINDER