Overview
Mfr description
NCDA1B250-2400-XC6 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke24 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data