Overview
Mfr description
NCDA1B325-0100N-M9PVSDPC TIE ROD
Specifications
- Country of OriginUS
- Stroke1 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Number of Switches1
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data